Motion
48730287

Made in USA
48730287

3/4" Barb, 1/2 NPT, Kynar Single Barbed Tube Branch Tee Male, Natural (Color)
MI ITEM #11690937
MFR #48730287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48730287

3/4" Barb, 1/2 NPT, Kynar Single Barbed Tube Branch Tee Male, Natural (Color)
MI ITEM #11690937
MFR #48730287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48730287 48730287 3/4X1/2" TEES NATURAL

Specifications

  • Color
    Natural
  • Thread Size
    1/2 NPT
  • PSC Code
    4720
  • NPT Size
    1/2
  • Male Or Female
    Male
  • Barb Size
    0.75
  • Type
    Branch Tee
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought