Motion
48730303

Made in USA
48730303

1/4" Barb, 3/4 NPT, Kynar Single Barbed Tube Branch Tee Male, Natural (Color)
MI ITEM #11690938
MFR #48730303
List Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48730303

1/4" Barb, 3/4 NPT, Kynar Single Barbed Tube Branch Tee Male, Natural (Color)
MI ITEM #11690938
MFR #48730303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.48/each for your price

Overview

Mfr description
48730303 48730303 1/4X3/4" TEES NATURAL

Specifications

  • Color
    Natural
  • Thread Size
    3/4 NPT
  • PSC Code
    4720
  • NPT Size
    3/4
  • Male Or Female
    Male
  • Barb Size
    0.25
  • Type
    Branch Tee
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought