Motion
48730386

Made in USA
48730386

1" Barb, 3/4 NPT, Kynar Single Barbed Tube Branch Tee Male, Natural (Color)
MI ITEM #11690942
MFR #48730386
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48730386

1" Barb, 3/4 NPT, Kynar Single Barbed Tube Branch Tee Male, Natural (Color)
MI ITEM #11690942
MFR #48730386

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
48730386 48730386 1X3/4" TEES NATURAL KY

Specifications

  • Color
    Natural
  • Thread Size
    3/4 NPT
  • PSC Code
    4720
  • NPT Size
    3/4
  • Male Or Female
    Male
  • Barb Size
    1.0
  • Type
    Branch Tee
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought