Motion
48990691

Made in USA
48990691

Brush Seater & Commutator Cleaner-Fine/Polish Grade
Mi Item #11690953
MFR #48990691
Price$92.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48990691

Brush Seater & Commutator Cleaner-Fine/Polish Grade
Mi Item #11690953
MFR #48990691

Mfr description
48990691 48990691 8-5/8X5/8 FNSH/POLISH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.43/each

Specifications

Dimensions

  • Height
    7/8 in
  • Length
    8-5/8 in
  • Width
    5/16

Details

  • Grade
    Fine/Polish
  • Type
    Brush Seater & Commutator Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)