Motion
48990832

Made in USA
48990832

Brush Seater & Commutator Cleaner-Fine Grade
MI ITEM #11690954
MFR #48990832
List Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48990832

Brush Seater & Commutator Cleaner-Fine Grade
MI ITEM #11690954
MFR #48990832

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.85/each for your price

Overview

Mfr description
48990832 48990832 4-3/4X1-1/8X5/8 FS BRU

Specifications

  • Grade
    Fine
  • Height
    1-1/8 in
  • Length
    4-3/4 in
  • Type
    Brush Seater & Commutator Cleaner
  • Width
    5/8
  • Additional Information
    Fine Soft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought