Motion
48990857

Made in USA
48990857

Flexible Abrasive-Extra Fine Grade
MI ITEM #11690955
MFR #48990857
List Price$43.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48990857

Flexible Abrasive-Extra Fine Grade
MI ITEM #11690955
MFR #48990857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.55/each for your price

Overview

Mfr description
48990857 48990857 3/8X1/2X5 XFN UNMNTD F

Specifications

  • Grade
    Extra Fine
  • Height
    3/8 in
  • Length
    5 in
  • Type
    Flexible Abrasive
  • Width
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought