Motion
52416336 52416336 3/8" SNAP-ON X 5 FT PT

Made in USA
52416336 52416336 3/8" SNAP-ON X 5 FT PT

3/4 Inch Wide, PTFE, 3/8 Inch Snap On Wear Strip 3/8 Inch Inside Width x 5/8 Inch Overall Height
Mi Item #11691017
MFR #52416336 52416336 3/8" SNAP-ON X 5 FT PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52416336 52416336 3/8" SNAP-ON X 5 FT PT

3/4 Inch Wide, PTFE, 3/8 Inch Snap On Wear Strip 3/8 Inch Inside Width x 5/8 Inch Overall Height
Mi Item #11691017
MFR #52416336 52416336 3/8" SNAP-ON X 5 FT PT

Mfr description
52416336 52416336 3/8" SNAP-ON X 5 FT PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Height
    1/2 in
  • Inside Width
    3/8 in
  • Length
    5 ft
  • Overall Height
    5/8 in
  • Overall Width
    3/4 in

Details

  • Color
    White
  • Material
    PTFE
  • Shape
    Square
  • Type
    3/8" Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)