Motion
52434057 52434057 .187" X 1" X 10 FT. UH

Made in USA
52434057 52434057 .187" X 1" X 10 FT. UH

3/16 Inch Thick, Polyethylene (UHMW), J Leg Wear Strip 1/4 Inch Inside Width x 1 Inch Overall Height x 1/8 Inch Opening Width
MI ITEM #11691493
MFR #52434057 52434057 .187" X 1" X 10 FT. UH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434057 52434057 .187" X 1" X 10 FT. UH

3/16 Inch Thick, Polyethylene (UHMW), J Leg Wear Strip 1/4 Inch Inside Width x 1 Inch Overall Height x 1/8 Inch Opening Width
MI ITEM #11691493
MFR #52434057 52434057 .187" X 1" X 10 FT. UH

Mfr description
52434057 52434057 .187" X 1" X 10 FT. UH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.2500 in
  • Length
    10 ft
  • Opening Width
    0.1250 in
  • Overall Height
    1.0000 in
  • Thickness
    0.1870 in

Details

  • Color
    White
  • Material
    Polyethylene (UHMW)
  • Type
    J-Leg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)