Motion
52434099 52434099 .5"X.5"X5/16"X10 FT. U

Made in USA
52434099 52434099 .5"X.5"X5/16"X10 FT. U

1/2 Inch Thick x 1/2 Inch Wide, Polyethylene (UHMW), Snap On Wear Strip 5/16 Inch Inside Width x 1/2 Inch Overall Height
MI ITEM #11691496
MFR #52434099 52434099 .5"X.5"X5/16"X10 FT. U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434099 52434099 .5"X.5"X5/16"X10 FT. U

1/2 Inch Thick x 1/2 Inch Wide, Polyethylene (UHMW), Snap On Wear Strip 5/16 Inch Inside Width x 1/2 Inch Overall Height
MI ITEM #11691496
MFR #52434099 52434099 .5"X.5"X5/16"X10 FT. U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52434099 52434099 .5"X.5"X5/16"X10 FT. U

Specifications

  • Color
    White
  • Inside Height
    0.3750 in
  • Inside Width
    0.3120 in
  • Material
    Polyethylene (UHMW)
  • Overall Height
    0.5000 in
  • Overall Width
    0.5000 in
  • Thickness
    0.5000 in
  • Type
    Snap-On
  • Length
    10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought