Motion
52434107 52434107 .75" X .625"X10 FT. UH

Made in USA
52434107 52434107 .75" X .625"X10 FT. UH

3/4 Inch Thick x 3/4 Inch Wide, Polyethylene (UHMW), Snap On Wear Strip 3/8 Inch Inside Width x 5/8 Inch Overall Height
MI ITEM #11691497
MFR #52434107 52434107 .75" X .625"X10 FT. UH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434107 52434107 .75" X .625"X10 FT. UH

3/4 Inch Thick x 3/4 Inch Wide, Polyethylene (UHMW), Snap On Wear Strip 3/8 Inch Inside Width x 5/8 Inch Overall Height
MI ITEM #11691497
MFR #52434107 52434107 .75" X .625"X10 FT. UH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52434107 52434107 .75" X .625"X10 FT. UH

Specifications

  • Color
    White
  • Inside Height
    0.5000 in
  • Inside Width
    0.3750 in
  • Material
    Polyethylene (UHMW)
  • Overall Height
    0.6250 in
  • Overall Width
    0.7500 in
  • Thickness
    0.7500 in
  • Type
    Snap-On
  • Length
    10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought