Motion
52434131 52434131 .875" X .375" X 10 FT.

Made in USA
52434131 52434131 .875" X .375" X 10 FT.

7/8 Inch Thick x 7/8 Inch Wide, Polyethylene (UHMW), Half Round Wear Strip 5/8 Inch Inside Width, 3/8 Inch Opening Width
Mi Item #11691499
MFR #52434131 52434131 .875" X .375" X 10 FT.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434131 52434131 .875" X .375" X 10 FT.

7/8 Inch Thick x 7/8 Inch Wide, Polyethylene (UHMW), Half Round Wear Strip 5/8 Inch Inside Width, 3/8 Inch Opening Width
Mi Item #11691499
MFR #52434131 52434131 .875" X .375" X 10 FT.

Mfr description
52434131 52434131 .875" X .375" X 10 FT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.6250 in
  • Length
    10 ft
  • Opening Width
    0.3750 in
  • Overall Width
    0.8750 in
  • Thickness
    0.8750 in

Details

  • Color
    White
  • Material
    Polyethylene (UHMW)
  • Type
    Half-Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)