Motion
52434164 52434164 1" X 1" X 10 FT. UHMW

Made in USA
52434164 52434164 1" X 1" X 10 FT. UHMW

1/8 Inch Thick, Polyethylene (UHMW), C Rail Wear Strip 1 Inch Inside Width x 1/2 Inch Opening Width
Mi Item #11691501
MFR #52434164 52434164 1" X 1" X 10 FT. UHMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434164 52434164 1" X 1" X 10 FT. UHMW

1/8 Inch Thick, Polyethylene (UHMW), C Rail Wear Strip 1 Inch Inside Width x 1/2 Inch Opening Width
Mi Item #11691501
MFR #52434164 52434164 1" X 1" X 10 FT. UHMW

Mfr description
52434164 52434164 1" X 1" X 10 FT. UHMW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Height
    1.0000 in
  • Inside Width
    1.0000 in
  • Length
    10 ft
  • Opening Width
    0.5000 in
  • Thickness
    0.1250 in

Details

  • Color
    White
  • Material
    Polyethylene (UHMW)
  • Type
    C-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)