Motion
52434180 52434180 1.5" X .5" X 10 FT. UH

Made in USA
52434180 52434180 1.5" X .5" X 10 FT. UH

0.109 Inch Thick, Polyethylene (UHMW), C Rail Wear Strip 1-1/2 Inch Inside Width x 1 Inch Opening Width
MI ITEM #11691502
MFR #52434180 52434180 1.5" X .5" X 10 FT. UH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434180 52434180 1.5" X .5" X 10 FT. UH

0.109 Inch Thick, Polyethylene (UHMW), C Rail Wear Strip 1-1/2 Inch Inside Width x 1 Inch Opening Width
MI ITEM #11691502
MFR #52434180 52434180 1.5" X .5" X 10 FT. UH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52434180 52434180 1.5" X .5" X 10 FT. UH

Specifications

  • Color
    White
  • Inside Height
    0.5000 in
  • Inside Width
    1.5000 in
  • Material
    Polyethylene (UHMW)
  • Opening Width
    1.0000 in
  • Thickness
    0.1090 in
  • Type
    C-Rail
  • Length
    10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought