Motion
52434214 52434214 1.25" X .73" X 10 FT.

Made in USA
52434214 52434214 1.25" X .73" X 10 FT.

1-1/4 Inch Thick x 1-1/4 Inch Wide, Polyethylene (UHMW), U Channel Wear Strip 1 Inch Inside Width x 0.73 Inch Overall Height
Mi Item #11691503
MFR #52434214 52434214 1.25" X .73" X 10 FT.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434214 52434214 1.25" X .73" X 10 FT.

1-1/4 Inch Thick x 1-1/4 Inch Wide, Polyethylene (UHMW), U Channel Wear Strip 1 Inch Inside Width x 0.73 Inch Overall Height
Mi Item #11691503
MFR #52434214 52434214 1.25" X .73" X 10 FT.

Mfr description
52434214 52434214 1.25" X .73" X 10 FT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Height
    0.6050 in
  • Inside Width
    1.0000 in
  • Length
    10 ft
  • Overall Height
    0.7300 in
  • Overall Width
    1.2500 in
  • Thickness
    1.2500 in

Details

  • Color
    White
  • Material
    Polyethylene (UHMW)
  • Type
    U-Channel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)