Motion
52434222 52434222 3" X 1" X 10 FT. UHMW

Made in USA
52434222 52434222 3" X 1" X 10 FT. UHMW

3 Inch Thick x 3 Inch Wide, Polyethylene (UHMW), U Channel Wear Strip 2-1/2 Inch Inside Width x 1 Inch Overall Height
MI ITEM #11691504
MFR #52434222 52434222 3" X 1" X 10 FT. UHMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434222 52434222 3" X 1" X 10 FT. UHMW

3 Inch Thick x 3 Inch Wide, Polyethylene (UHMW), U Channel Wear Strip 2-1/2 Inch Inside Width x 1 Inch Overall Height
MI ITEM #11691504
MFR #52434222 52434222 3" X 1" X 10 FT. UHMW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52434222 52434222 3" X 1" X 10 FT. UHMW

Specifications

  • Color
    White
  • Inside Height
    0.6250 in
  • Inside Width
    2.5000 in
  • Material
    Polyethylene (UHMW)
  • Overall Height
    1.0000 in
  • Overall Width
    3.0000 in
  • Thickness
    3.0000 in
  • Type
    U-Channel
  • Length
    10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought