Motion
52434255 52434255 2" X 2" X 10 FT. UHMW

Made in USA
52434255 52434255 2" X 2" X 10 FT. UHMW

1/4 Inch Thick, Polyethylene (UHMW), Strip Angle Wear Strip 2 Inch Wide
Mi Item #11691507
MFR #52434255 52434255 2" X 2" X 10 FT. UHMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52434255 52434255 2" X 2" X 10 FT. UHMW

1/4 Inch Thick, Polyethylene (UHMW), Strip Angle Wear Strip 2 Inch Wide
Mi Item #11691507
MFR #52434255 52434255 2" X 2" X 10 FT. UHMW

Mfr description
52434255 52434255 2" X 2" X 10 FT. UHMW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Height
    2.0000 in
  • Inside Width
    2.0000 in
  • Length
    10 ft
  • Thickness
    0.2500 in

Details

  • Color
    White
  • Material
    Polyethylene (UHMW)
  • Type
    Strip Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)