Motion
52781754

Made in USA
52781754

3/16" Character Size, 2 Character, Heavy Duty Individual Steel Stamp;Steel, Individual
Mi Item #11691514
MFR #52781754
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
52781754

3/16" Character Size, 2 Character, Heavy Duty Individual Steel Stamp;Steel, Individual
Mi Item #11691514
MFR #52781754

Mfr description
52781754 52781754 INDIVIDUAL 3/16 2 HEAV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Size
    3/16

Details

  • Characters
    2
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)