Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54000682

54000682
MI ITEM #11691618
MFR #54000682

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
54000682 54000682 50A 3PST, 120V COIL DU

Specifications

  • Coil Voltage
    120 V ac
  • Amperage Rating
    50 600 V ac
  • Contact Form
    3PST
  • Overall Depth
    4.0300 in, 102.36 mm
  • Overall Height
    4.6200 in/117.35 mm
  • Overall Width
    3-3/4 in/95.30 mm
  • Power Rating
    9.10 W
  • Shape
    Standard
  • Standards Met
    CSA File LR2416, UL Listed File E35126
  • Style
    Electromechanical
  • Terminal Type
    Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought