Motion
54020003

Made in USA
54020003

3/8" Trade Size, 50' Long, Flexible Reduced Wall Flex Conduit, Steel, 3/8" ID
MI ITEM #11691620
MFR #54020003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54020003

3/8" Trade Size, 50' Long, Flexible Reduced Wall Flex Conduit, Steel, 3/8" ID
MI ITEM #11691620
MFR #54020003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54020003 54020003 3/8'DIA, 5OFT CTN BR S

Specifications

  • Conduit Type
    Reduced Wall Flex
  • Conduit Trade Size
    3/8
  • Material
    Steel
  • Inside Diameter
    3/8 in
  • Overall Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought