Motion
54020029

Made in USA
54020029

3/4" Trade Size, 50' Long, Flexible Reduced Wall Flex Conduit, Steel
MI ITEM #11691622
MFR #54020029
List Price$172.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54020029

3/4" Trade Size, 50' Long, Flexible Reduced Wall Flex Conduit, Steel
MI ITEM #11691622
MFR #54020029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.00/each for your price

Overview

Mfr description
54020029 54020029 3/4"DIA, 50 FT CTN BR

Specifications

  • Conduit Type
    Reduced Wall Flex
  • Conduit Trade Size
    3/4
  • Material
    Steel
  • Overall Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought