1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
54020037
1" Trade Size, 50' Long, Flexible Reduced Wall Flex Conduit, Steel, 1" ID
MI ITEM #
11691623
MFR #
54020037
List Price
$304.20
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 54020037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
54020037
1" Trade Size, 50' Long, Flexible Reduced Wall Flex Conduit, Steel, 1" ID
MI ITEM #
11691623
MFR #
54020037
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$304.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
54020037 54020037 1"DIA, 50 FT CTN BR ST
Specifications
Conduit Type
Reduced Wall Flex
Conduit Trade Size
1
Material
Steel
Inside Diameter
1 in
Overall Length
50 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought