Motion
54020169

Made in USA
54020169

1/2" Trade Size, 50' Long, Flexible Reduced Wall Flex Conduit, Aluminum, 5/8" ID
MI ITEM #11691625
MFR #54020169
List Price$112.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54020169

1/2" Trade Size, 50' Long, Flexible Reduced Wall Flex Conduit, Aluminum, 5/8" ID
MI ITEM #11691625
MFR #54020169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.75/each for your price

Overview

Mfr description
54020169 54020169 I/2"DIA, 50 FT CTN ABR

Specifications

  • Conduit Type
    Reduced Wall Flex
  • Conduit Trade Size
    1/2
  • Material
    Aluminum
  • Inside Diameter
    5/8 in
  • Overall Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought