Motion
54020318

Made in USA
54020318

1/2" Trade Size, 50' Long, Flexible Liquidtight Conduit, Steel
MI ITEM #11691629
MFR #54020318
Price$305.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54020318

1/2" Trade Size, 50' Long, Flexible Liquidtight Conduit, Steel
MI ITEM #11691629
MFR #54020318

Mfr description
54020318 54020318 1/2"DIA, 50 FT CTN LA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.03/each

Specifications

Dimensions

  • Conduit Trade Size
    1/2
  • Overall Length
    50 ft

Details

  • Conduit Type
    Liquidtight
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)