Motion
54020326

Made in USA
54020326

3/4" Trade Size, 50' Long, Flexible Liquidtight Conduit, Steel
Mi Item #11691630
MFR #54020326
Price$403.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54020326

3/4" Trade Size, 50' Long, Flexible Liquidtight Conduit, Steel
Mi Item #11691630
MFR #54020326

Mfr description
54020326 54020326 3/4"DIA, 50 FT CTN LA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.20/each

Specifications

Dimensions

  • Conduit Trade Size
    3/4
  • Overall Length
    50 ft

Details

  • Conduit Type
    Liquidtight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)