Motion
54020458

Made in USA
54020458

3/8" Trade Size, 50' Long, Flexible Liquidtight Conduit, Steel
MI ITEM #11691632
MFR #54020458
List Price$161.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54020458

3/8" Trade Size, 50' Long, Flexible Liquidtight Conduit, Steel
MI ITEM #11691632
MFR #54020458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$161.55/each for your price

Overview

Mfr description
54020458 54020458 3/8"DIA, 50 FT CTN LT

Specifications

  • Conduit Type
    Liquidtight
  • Conduit Trade Size
    3/8
  • Material
    Steel
  • Overall Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought