Motion
54020466

Made in USA
54020466

1/2" Trade Size, 50' Long, Flexible Liquidtight Conduit, Steel
Mi Item #11691633
MFR #54020466
Price$197.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54020466

1/2" Trade Size, 50' Long, Flexible Liquidtight Conduit, Steel
Mi Item #11691633
MFR #54020466

Mfr description
54020466 54020466 1/2"DIA, 50 FT CTN LT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.43/each

Specifications

Dimensions

  • Conduit Trade Size
    1/2
  • Overall Length
    50 ft

Details

  • Conduit Type
    Liquidtight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)