Motion
54072616

Made in USA
54072616

3/4" Trade Size, 10' Long, EMT Conduit, Steel, 3/4" ID
Mi Item #11691638
MFR #54072616
Price$31.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54072616

3/4" Trade Size, 10' Long, EMT Conduit, Steel, 3/4" ID
Mi Item #11691638
MFR #54072616

Mfr description
54072616 54072616 3/4" EMT, 10 FT LENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.58/each

Specifications

Dimensions

  • Conduit Trade Size
    3/4
  • Inside Diameter
    3/4 in
  • Outside Diameter
    1.0290 in
  • Overall Length
    10 ft

Details

  • Conduit Type
    EMT
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)