1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
54072624
1" Trade Size, 10' Long, EMT Conduit, Steel, 1" ID
MI ITEM #
11691639
MFR #
54072624
Price
$56.33
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 54072624
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
54072624
1" Trade Size, 10' Long, EMT Conduit, Steel, 1" ID
MI ITEM #
11691639
MFR #
54072624
Mfr description
54072624 54072624 1" EMT 10' LENGTH META
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$56
.33
/each
Add to Cart
Specifications
Dimensions
Conduit Trade Size
1
Inside Diameter
1 in
Outside Diameter
1.2900 in
Overall Length
10 ft
Details
Conduit Type
EMT
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items