Motion
54072665

Made in USA
54072665

2-1/2" Trade Size, 10' Long, EMT Conduit, Steel, 2-1/2" ID
Mi Item #11691642
MFR #54072665
Price$192.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54072665

2-1/2" Trade Size, 10' Long, EMT Conduit, Steel, 2-1/2" ID
Mi Item #11691642
MFR #54072665

Mfr description
54072665 54072665 2 1/2" EMT, 10 FT LNGT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.08/each

Specifications

Dimensions

  • Conduit Trade Size
    2-1/2
  • Inside Diameter
    2-1/2 in
  • Outside Diameter
    2.8570 in
  • Overall Length
    10 ft

Details

  • Conduit Type
    EMT
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)