1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
54072673
3" Trade Size, 10' Long, EMT Conduit, Steel, 3" ID
MI ITEM #
11691643
MFR #
54072673
List Price
$243.60
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 54072673
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
54072673
3" Trade Size, 10' Long, EMT Conduit, Steel, 3" ID
MI ITEM #
11691643
MFR #
54072673
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$243.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
54072673 54072673 3" EMT, 10 FT LENGTH M
Specifications
Conduit Type
EMT
Conduit Trade Size
3
Material
Steel
Inside Diameter
3 in
Outside Diameter
3.4760 in
Overall Length
10 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought