Motion
54072715

Made in USA
54072715

3/4" Trade Size, 10' Long, Rigid Conduit, Steel, 3/4" ID
Mi Item #11691644
MFR #54072715
Price$98.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54072715

3/4" Trade Size, 10' Long, Rigid Conduit, Steel, 3/4" ID
Mi Item #11691644
MFR #54072715

Mfr description
54072715 54072715 3/4", 10 FT LENGTH GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.75/each

Specifications

Dimensions

  • Conduit Trade Size
    3/4
  • Inside Diameter
    3/4 in
  • Outside Diameter
    1.0500 in
  • Overall Length
    10 ft

Details

  • Conduit Type
    Rigid
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)