1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
54072756
2" Trade Size, 10' Long, Rigid Conduit, Steel, 2" ID
MI ITEM #
11691648
MFR #
54072756
List Price
$319.85
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 54072756
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
54072756
2" Trade Size, 10' Long, Rigid Conduit, Steel, 2" ID
MI ITEM #
11691648
MFR #
54072756
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$319.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
54072756 54072756 2"X10' LENGTH GALVENIZ
Specifications
Conduit Type
Rigid
Conduit Trade Size
2
Material
Steel
Inside Diameter
2 in
Outside Diameter
2-3/8 in
Overall Length
10 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought