Motion
54178694 54178694 UP TO 800GAL PR HR WAT

Made in USA
54178694 54178694 UP TO 800GAL PR HR WAT

800 GPH, 40 psi, Plastic Miniature Submersible Pump 3/4 Inch GHT Inlet
MI ITEM #11691653
MFR #54178694 54178694 UP TO 800GAL PR HR WAT
Price$72.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
54178694 54178694 UP TO 800GAL PR HR WAT

800 GPH, 40 psi, Plastic Miniature Submersible Pump 3/4 Inch GHT Inlet
MI ITEM #11691653
MFR #54178694 54178694 UP TO 800GAL PR HR WAT

Mfr description
54178694 54178694 UP TO 800GAL PR HR WAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.23/each

Specifications

Dimensions

  • Inlet size
    3/4 GHT
  • Outlet Size
    1-1/4 in

Details

  • Amperage Rating
    0
  • Horsepower
    0
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)