1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
54178975
1/8 Inch Wide, 1/8 Inch Thick, Mini Drain Snake, Sewer Rods and Snake 26 Inch Overall Length, 3/4 to 3 Inch Pipe
MI ITEM #
11691654
MFR #
54178975
List Price
$6.18
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 54178975
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
54178975
1/8 Inch Wide, 1/8 Inch Thick, Mini Drain Snake, Sewer Rods and Snake 26 Inch Overall Length, 3/4 to 3 Inch Pipe
MI ITEM #
11691654
MFR #
54178975
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$6.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
54178975 54178975 26" YELLOW DRAIN KING
Specifications
Drain Type
Mini Drain Snake
For Maximum Pipe Size
3
For Minimum Pipe Size
3/4
Overall Length
26 in
Thickness
1/8
Width
1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought