Motion
55037634

Made in USA
55037634

Snap Trap for Use on Mice 3-7/8 Inch Long x 1-7/8 Inch Wide x 2-3/8 Inch High, Polystyrene and Steel
Mi Item #11691658
MFR #55037634
Price$6.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
55037634

Snap Trap for Use on Mice 3-7/8 Inch Long x 1-7/8 Inch Wide x 2-3/8 Inch High, Polystyrene and Steel
Mi Item #11691658
MFR #55037634

Mfr description
55037634 55037634 I PIECE MOUSE SNAP-E T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.90/each

Specifications

Dimensions

  • Height
    2-3/8 in
  • Length
    3-7/8 in
  • Width
    1-7/8 in

Details

  • Material
    Polystyrene/Steel
  • PSC Code
    6840
  • Targeted Pests
    Mice
  • Type
    Snap Trap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)