Motion
55037642

Made in USA
55037642

Snap Trap for Use on Rats 5-1/2 Inch Long x 3 Inch Wide x 3-3/4 Inch High, Polystyrene and Steel
Mi Item #11691659
MFR #55037642
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
55037642

Snap Trap for Use on Rats 5-1/2 Inch Long x 3 Inch Wide x 3-3/4 Inch High, Polystyrene and Steel
Mi Item #11691659
MFR #55037642

Mfr description
55037642 55037642 1 PIECE RAT SNAP-E TRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.48/each

Specifications

Dimensions

  • Height
    3-3/4 in
  • Length
    5-1/2 in
  • Width
    3 in

Details

  • Material
    Polystyrene/Steel
  • PSC Code
    6840
  • Targeted Pests
    Rats
  • Type
    Snap Trap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)