Motion
56489818

Made in USA
56489818

4" Diam x 7" Long, Oblong, Hex Spud Connection, Metal Float 1/4-20 Thread, Stainless Steel, 150 Max psi, 19 Gauge
MI ITEM #11691673
MFR #56489818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
56489818

4" Diam x 7" Long, Oblong, Hex Spud Connection, Metal Float 1/4-20 Thread, Stainless Steel, 150 Max psi, 19 Gauge
MI ITEM #11691673
MFR #56489818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56489818 56489818 4X7 19GA 1/4-20 HX OBL

Specifications

  • Thread Size
    1/4-20
  • Shape
    Oblong
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    150 PSI
  • Gauge
    19
  • Diameter
    4 in
  • Connection Type
    Hex Spud
  • Length
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought