Overview
Mfr description
56491178 56491178 1 SPDT 200-425'F NEMA4
Specifications
- Resolution10
- Stem Size1/2 x 1-7/8
- Temperature Range200 - 425 °F
- TypeWatertight Temperature Switches
- Product TypeTemp Level Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data