Motion
56491301

Made in USA
56491301

50 to 300°F, General Service Temp Switch 10 Resolution, 3/8 x 4-1/2 Bulb
Mi Item #11691684
MFR #56491301
Price$912.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
56491301

50 to 300°F, General Service Temp Switch 10 Resolution, 3/8 x 4-1/2 Bulb
Mi Item #11691684
MFR #56491301

Mfr description
56491301 56491301 1 SPDT 50-300'F NEMA1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$912.00/each

Specifications

Dimensions

  • Bulb Size
    3/8 x 4-1/2
  • Resolution
    10

Details

  • Product Type
    Temp Level Switches
  • Temperature Range
    50 - 300 °F
  • Type
    General Service Temperature Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)