Motion
56612195

Made in USA
56612195

Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Bearing Steel Material
MI ITEM #11691729
MFR #56612195
List Price$55.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
56612195

Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Bearing Steel Material
MI ITEM #11691729
MFR #56612195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.50/each for your price

Overview

Mfr description
56612195 56612195 3/4"DX1/2"W 3/8-24X3/8

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Thread Length
    3/8 in
  • Thread Size
    3/8-24
  • Radial Dynamic Load Capacity
    1328 lbf
  • Material
    Steel
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought