Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
56612203

Crowned Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Carbon Steel Material
MI ITEM #11691730
MFR #56612203

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
56612203 56612203 7/8"DX1/2"W 3/8-24X3/8

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Thread Length
    3/8 in
  • Thread Size
    3/8-24
  • Radial Dynamic Load Capacity
    1328 lbf
  • Material
    Steel
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought