Motion
56612211

Made in USA
56612211

Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Carbon Steel Material
Mi Item #11691731
MFR #56612211
Price$67.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
56612211

Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Carbon Steel Material
Mi Item #11691731
MFR #56612211

Mfr description
56612211 56612211 1"DX5/8"W 7/16-20X1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.23/each

Specifications

Dimensions

  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    1/2 in
  • Thread Size
    7/16-20

Details

  • Material
    Steel
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1780 lbf
  • Roller Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)