Motion
56612245

Made in USA
56612245

Flat Cam Follower - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Bearing Steel Material
Mi Item #11691734
MFR #56612245
Price$87.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
56612245

Flat Cam Follower - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Bearing Steel Material
Mi Item #11691734
MFR #56612245

Mfr description
56612245 56612245 1-3/8DX3/4W 1/2-20X5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.73/each

Specifications

Dimensions

  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    5/8 in
  • Thread Size
    1/2-20

Details

  • Material
    Steel
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3144 lbf
  • Roller Material
    Bearing Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)