Motion
56612260

Made in USA
56612260

Flat Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Bearing Steel Material
MI ITEM #11691736
MFR #56612260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
56612260

Flat Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Bearing Steel Material
MI ITEM #11691736
MFR #56612260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56612260 56612260 1-3/4DX1"W 3/4-16X7/8

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Thread Length
    7/8 in
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    5108 lbf
  • Material
    Steel
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought