Motion
56920572

Made in USA
56920572

1,000 g Polishing Compound
Mi Item #11691738
MFR #56920572
Price$268.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
56920572

1,000 g Polishing Compound
Mi Item #11691738
MFR #56920572

Mfr description
56920572 56920572 1000 GRAM CAN SIMI CHR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.35/each

Specifications

Details

  • Compound Type
    Polishing Compound
  • Container Capacity
    1000 g
  • Material Application
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)