Motion
57283046

Made in USA
57283046

80 Grit, Medium Grade, Aluminum Oxide Cross Pad, 2" Long x 1" Wide x 1" Thick, Cloth Backed, X Backing Weight, 10 Ply, 24,000 Max RPM
Mi Item #11691747
MFR #57283046
Price$4.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57283046

80 Grit, Medium Grade, Aluminum Oxide Cross Pad, 2" Long x 1" Wide x 1" Thick, Cloth Backed, X Backing Weight, 10 Ply, 24,000 Max RPM
Mi Item #11691747
MFR #57283046

Mfr description
57283046 57283046 2X1 10PL1/4-20 A80 DUR
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications
  • Cross pads are used for close tolerance polishing and small radii channels, deburring, the ends and insides of tubing and many other special applications. They are designed with a quick-change eyelet or easier attachment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.23/each

Specifications

Dimensions

  • Backing Weight
    X
  • Eyelet Size
    1/4-20
  • Pad Length
    2 in
  • Pad Thickness
    1 in
  • Pad Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    24,000
  • Number of Plys
    10
  • Pad Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)