Motion
57284317

Made in USA
57284317

4" Diam, Spherical, Tubed Through Connection, Metal Float 1/4" Rod Thread, Stainless Steel, 900 Max psi, 19 Gauge
MI ITEM #11691756
MFR #57284317
List Price$152.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57284317

4" Diam, Spherical, Tubed Through Connection, Metal Float 1/4" Rod Thread, Stainless Steel, 900 Max psi, 19 Gauge
MI ITEM #11691756
MFR #57284317

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$152.10/each for your price

Overview

Mfr description
57284317 57284317 4" 19GA 1/4"ROD 304 SS

Specifications

  • Thread Size
    1/4" Rod
  • Shape
    Spherical
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    900 PSI
  • Gauge
    19
  • Diameter
    4 in
  • Connection Type
    Tubed Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought