Motion
57284333

Made in USA
57284333

4" Diam, Spherical, Tubed Through Connection, Metal Float 1/4" Rod Thread, Stainless Steel, 900 Max psi, 19 Gauge
MI ITEM #11691758
MFR #57284333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57284333

4" Diam, Spherical, Tubed Through Connection, Metal Float 1/4" Rod Thread, Stainless Steel, 900 Max psi, 19 Gauge
MI ITEM #11691758
MFR #57284333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57284333 57284333 4" 19GA 1/4"ROD 316 SS

Specifications

  • Thread Size
    1/4" Rod
  • Shape
    Spherical
  • Material
    Stainless Steel
  • Material Grade
    316
  • Maximum Working Pressure
    900 PSI
  • Gauge
    19
  • Diameter
    4 in
  • Connection Type
    Tubed Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought