Motion
57284473

Made in USA
57284473

6" Diam, Spherical, Tubed Through Connection, Metal Float 1/4" Rod Thread, Stainless Steel, 800 Max psi, 18 Gauge
MI ITEM #11691770
MFR #57284473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57284473

6" Diam, Spherical, Tubed Through Connection, Metal Float 1/4" Rod Thread, Stainless Steel, 800 Max psi, 18 Gauge
MI ITEM #11691770
MFR #57284473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57284473 57284473 6" 18GA 1/4"ROD 304 SS

Specifications

  • Thread Size
    1/4" Rod
  • Shape
    Spherical
  • Material
    Stainless Steel
  • Material Grade
    304
  • Maximum Working Pressure
    800 PSI
  • Gauge
    18
  • Diameter
    6 in
  • Connection Type
    Tubed Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought