Motion
57291916

Made in USA
57291916

120 Grit, Fine Grade, Aluminum Oxide Cross Pad, 3" Long x 1" Wide x 1" Thick, Cloth Backed, X Backing Weight, 8 Ply, 15,000 Max RPM
MI ITEM #11691802
MFR #57291916
List Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57291916

120 Grit, Fine Grade, Aluminum Oxide Cross Pad, 3" Long x 1" Wide x 1" Thick, Cloth Backed, X Backing Weight, 8 Ply, 15,000 Max RPM
MI ITEM #11691802
MFR #57291916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.30/each for your price

Overview

Mfr description
57291916 57291916 3X1 8P1/4-20 A120 DURA
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood
  • Cloth backing materials are flexible and conform well to surfaces. They can be used in a variety of general purpose applications
  • Cross pads are used for close tolerance polishing and small radii channels, deburring, the ends and insides of tubing and many other special applications. They are designed with a quick-change eyelet or easier attachment.

Specifications

  • Backing Material
    Cloth
  • Backing Weight
    X
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    15,000
  • Eyelet Size
    1/4-20
  • Grit Number
    120
  • Number of Plys
    8
  • Pad Length
    3 in
  • Pad Thickness
    1 in
  • Pad Type
    Cross
  • Pad Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought